Overview
Mfr description
A694 COMPRESSION STRAIGHTWAY VALVE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeFlow Control Adapters
- Hex Size35.050 mm
- MaterialBrass
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data