Overview
Mfr description
537 S.A.E. STRAIGHTWAY VALVE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeFlow Control Adapters
- End 1 StyleMPT
- End 1 Size1/8 in
- End 2 StyleSAE
- End 2 Size1/4 in
- MaterialBrass
- Description Keyword1/8 in MPT x 1/4 in SAE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data