Motion
632
USA Sealing SAE 45° Flare Straightway - 1/8 in MPT x 1/8 in MPT
MI ITEM #00334916
MFR #632
Price$48.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing SAE 45° Flare Straightway - 1/8 in MPT x 1/8 in MPT
MI ITEM #00334916
MFR #632

Mfr description
632 S.A.E. STRAIGHTWAY VALVE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48.97/each

Specifications

Dimensions

  • End 1 Size
    1/8 in
  • End 2 Size
    1/8 in

Details

  • Adapter Type
    Flow Control Adapters
  • Description Keyword
    1/8 in MPT x 1/8 in MPT
  • End 1 Style
    MPT
  • End 2 Style
    MPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)