Overview
Mfr description
6708 MULTIPLE SHUT-OFF VALVE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- MaterialBrass
- Maximum Operating Pressure30 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data