Overview
Mfr description
6719 S.A.E. LINE VALVE
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Specifications
- Adapter TypeCompression Tee
- End 1 StyleLine/Hose/Tube
- End 1 Size1/4 in
- End 2 StyleLine/Hose/Tube
- End 2 Size1/4 in
- Maximum Operating Pressure30 psi
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data