Motion
6729
USA Sealing 3/8 in x 3/8 in Flow Control Adapters Ground Plug & Multi Shut-offs SAE 45° Flare Double - Brass
MI ITEM #00334929
MFR #6729
Your Price$38.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 3/8 in x 3/8 in Flow Control Adapters Ground Plug & Multi Shut-offs SAE 45° Flare Double - Brass
MI ITEM #00334929
MFR #6729

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$38.77/each(List $53.51)

Overview

Mfr description
6729 S.A.E. LINE VALVE
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Compression Tee
  • End 1 Style
    Line/Hose/Tube
  • End 1 Size
    3/8 in
  • End 2 Style
    Line/Hose/Tube
  • End 2 Size
    3/8 in
  • Material
    Brass
  • Maximum Operating Pressure
    30 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text