Motion
1068X4X4
Straight Adapter - Brass Material
Mi Item #00334934
MFR #1068X4X4
Price$4.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Brass Material
Mi Item #00334934
MFR #1068X4X4

Mfr description
1068 X 4 X 4 MALE CONN
  • Quick connecting, no tube preparation
  • Low cost, one-piece push-on design
  • Hand assembly
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.99/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Description Keyword
    1/4 in Barb x 1/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)