Motion
1068X4X1
Straight Adapter - Brass Material
MI ITEM #00334939
MFR #1068X4X1
List Price$8.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Brass Material
MI ITEM #00334939
MFR #1068X4X1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.06/each for your price

Overview

Mfr description
1068 X 4 X 1 CONNECTOR
  • Barbed lip provides safe, positive connection
  • Compact size permits use in extremely tight areas
  • Low cost, one-piece push-on design
  • Quick connecting, no tube preparation
  • Hand assembly.

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Description Keyword
    1/4 in Barb x 1/16 in Male Pipe Ridgid
  • End 1 Size
    1/4 in
  • End 1 Thread
    1/16–27
  • End 1 Style
    Barbed
  • End 2 Size
    1/16 in
  • End 2 Thread
    (NPTF) 1/16–27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text