Motion
1068X4
Barbed to NPT Straight Hose Fitting -
MI ITEM #00334940
MFR #1068X4
Price$2.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barbed to NPT Straight Hose Fitting -
MI ITEM #00334940
MFR #1068X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$2.22/each

Specifications

Dimensions

  • Barb Length
    1/2 in
  • Hex Size
    7/16 in
  • Overall Length
    1.06 in
  • Rotation Angle
    0 °

Details

  • Compatible Banding Types
    None
  • Fitting Connection Family
    Barbed to NPT
  • Fitting Shape
    Straight
  • Manufacturer Compatibility
    This product can only be used with other Weatherhead products.
  • Material
    Brass
  • Maximum Swivel Torque
    Fixed Fitting
  • Standards Met
    SAE

Overview

Mfr description
1068 X 4 CONNECTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text