Motion
1068X6X2
Straight Adapter - Brass Material
MI ITEM #00334941
MFR #1068X6X2
Your Price$2.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Brass Material
MI ITEM #00334941
MFR #1068X6X2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.84/each(List $3.91)

Overview

Mfr description
1068 X 6 X 2 CONNECTOR
  • Quick connecting, no tube preparation
  • Low cost, one-piece push-on design
  • Compact size permits use in extremely tight areas
  • Hand assembly
  • Barbed lip provides safe, positive connection.

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Description Keyword
    3/8 in Barb x 1/8 in Male Pipe Ridgid
  • Length
    0.1
  • End 1 Size
    3/8 in
  • End 1 Style
    Barbed
  • Height
    0.9
  • Weight
    0.033
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Width
    0.1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text