Motion
1068X6
Straight Adapter - Brass Material
MI ITEM #00334942
MFR #1068X6
List Price$6.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Adapter - Brass Material
MI ITEM #00334942
MFR #1068X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.13/each for your price

Overview

Mfr description
1068 X 6 CONNECTOR
  • Low cost, one-piece push-on design
  • Quick connecting, no tube preparation
  • Hand assembly
  • Barbed lip provides safe, positive connection
  • Compact size permits use in extremely tight areas.

Specifications

  • Adapter Type
    Straight Adapter
  • Material
    Brass
  • Description Keyword
    3/8 in Barb x 1/4 in Male Pipe Ridgid
  • Length
    1.9
  • End 1 Size
    3/8 in
  • End 1 Style
    Barbed
  • Height
    1.6
  • Weight
    1
  • End 2 Size
    1/4 in
  • End 2 Thread
    (NPTF) 1/4–18
  • Width
    1.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text