Motion
1074X4
Bulkhead Straight Adapter - Brass Material
MI ITEM #00334947
MFR #1074X4
List Price$14.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bulkhead Straight Adapter - Brass Material
MI ITEM #00334947
MFR #1074X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.39/each for your price

Overview

Mfr description
1074 X 4 UNION
  • Barbed lip provides safe, positive connection
  • Quick connecting, no tube preparation
  • Compact size permits use in extremely tight areas
  • Hand assembly
  • Low cost, one-piece push-on design.

Specifications

  • Adapter Type
    Straight Adapter - Bulkhead
  • Material
    Brass
  • Description Keyword
    1/4 in Barb x 1/4 in Barb
  • Length
    0.787
  • End 1 Size
    1/4 in
  • End 1 Style
    Barbed
  • Height
    1.181
  • Weight
    0.95
  • End 2 Size
    1/4 in
  • Width
    0.787

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text