Overview
Mfr description
1074 X 6 UNION
- Low cost, one-piece push-on design
- Hand assembly
- Quick connecting, no tube preparation
- Compact size permits use in extremely tight areas
- Barbed lip provides safe, positive connection.
Specifications
- Adapter TypeStraight Adapter - Bulkhead
- MaterialBrass
- Description Keyword3/8 in Barb x 3/8 in Barb
- End 1 Size3/8 in
- End 1 StyleBarbed
- End 2 Size3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data