Motion
1078X3X4
USA Sealing Straight Adapters - 1/4 in Barb x 3/16 in Male
MI ITEM #00334952
MFR #1078X3X4
Price$31.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 1/4 in Barb x 3/16 in Male
MI ITEM #00334952
MFR #1078X3X4

Mfr description
1078 X 3 X 4 CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.45/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    3/16 in
  • Hex Size
    0.4375 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Style/Type
    Barbed Male to Hose/Pipe/Tube
  • Description Keyword
    1/4 in Barb x 3/16 in Male
  • End 1 Style
    Barb
  • End 2 Style
    Male
  • End 2 Thread
    Line/Hose/Tube

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)