Motion
1078X4X4
USA Sealing Straight Adapters - 1/4 in Line/Hose/Tube x 1/4 in Female
MI ITEM #00334953
MFR #1078X4X4
Price$19.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapters - 1/4 in Line/Hose/Tube x 1/4 in Female
MI ITEM #00334953
MFR #1078X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$19.27/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.438 in

Details

  • Adapter Type
    Straight Adapters
  • Both Ends Style/Type
    Hose/Pipe/Tube Female to Barbed Male
  • Description Keyword
    1/4 in Line/Hose/Tube x 1/4 in Female
  • End 1 Style
    Line/Hose/Tube
  • End 2 Style
    Female
  • End 2 Thread
    Barb

Overview

Mfr description
1078 X 4 X 4 CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought