Motion
1079X4X4
USA Sealing Mini-Barb Solder Connector - 1/4 in Barb x 1/4 in Line/Hose/Tube
Mi Item #00334954
MFR #1079X4X4
Price$14.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Mini-Barb Solder Connector - 1/4 in Barb x 1/4 in Line/Hose/Tube
Mi Item #00334954
MFR #1079X4X4

Mfr description
1079 X 4 X 4 CONNECTOR
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Hex Size
    0.313 in

Details

  • Adapter Type
    Solder Connector
  • Both Ends Style/Type
    Barb X Line/Hose/Tube
  • Description Keyword
    1/4 in Barb x 1/4 in Line/Hose/Tube
  • End 1 Style
    Barb
  • End 2 Style
    Line/Hose/Tube
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)