Specifications
Dimensions
- End 1 Size1/4 in
- End 2 Size1/16 in
Details
- Adapter Type90° Elbow
- Description Keyword1/4 in Barb x 1/16 in Male Pipe Ridgid
- End 1 StyleBarbed
- End 2 Thread(NPTF) 1/16–27
- MaterialBrass
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)