Motion
1069X4X4
90° Elbow - Brass Material
MI ITEM #00334959
MFR #1069X4X4
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Brass Material
MI ITEM #00334959
MFR #1069X4X4

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.30/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    1/4 in Barb x 1/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass

Overview

Mfr description
1069X4X4 90 MALE ELBOW
  • Low cost, one-piece push-on design
  • Compact size permits use in extremely tight areas
  • Quick connecting, no tube preparation
  • Hand assembly
  • Barbed lip provides safe, positive connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text