Motion
1069X6X2
90° Elbow - Brass Material
MI ITEM #00334961
MFR #1069X6X2
Your Price$5.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Brass Material
MI ITEM #00334961
MFR #1069X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5.08/each(List $7.00)

Overview

Mfr description
1069 X 6 X 2 ELBOW
  • Low cost, one-piece push-on design
  • Compact size permits use in extremely tight areas
  • Hand assembly
  • Quick connecting, no tube preparation
  • Barbed lip provides safe, positive connection.

Specifications

  • Adapter Type
    90° Elbow
  • Material
    Brass
  • Description Keyword
    3/8 in Barb x 1/8 in Male Pipe Ridgid
  • Length
    0.2
  • End 1 Size
    3/8 in
  • End 1 Style
    Barbed
  • Height
    0.1
  • Weight
    0.1
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Width
    0.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text