Motion
1069X6
90° Elbow - Brass Material
Mi Item #00334963
MFR #1069X6
Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - Brass Material
Mi Item #00334963
MFR #1069X6

Mfr description
1069 X 6 ELBOW
  • Quick connecting, no tube preparation
  • Compact size permits use in extremely tight areas
  • Barbed lip provides safe, positive connection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.18/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Height
    0.1
  • Length
    0.2
  • Weight
    0.1
  • Width
    0.2

Details

  • Adapter Type
    90° Elbow
  • Description Keyword
    3/8 in Barb x 1/4 in Male Pipe Ridgid
  • End 1 Style
    Barbed
  • End 2 Thread
    (NPTF) 1/4–18
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)