Overview
Mfr description
1069 X 8 ELBOW
- Compact size permits use in extremely tight areas
- Low cost, one-piece push-on design
- Hand assembly
- Quick connecting, no tube preparation
- Barbed lip provides safe, positive connection.
Specifications
- Adapter Type90° Elbow
- MaterialBrass
- Description Keyword1/2 in Barb x 3/8 in Male Pipe Ridgid
- End 1 Size1/2 in
- End 1 StyleBarbed
- End 2 Size3/8 in
- End 2 Thread(NPTF) 3/8–18
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data