Overview
Mfr description
S310 3/16 TUBE ASSY 10 IN
- Easy to form
- Ready to install
- Anti-corrosive
- Multi-walled
Specifications
- Adapter TypeBrake Lines Steel
- End 1 Size3/16 in
- End 2 Size3/16 in
- Description Keyword3/16 in x 3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data