Motion
1269X6X6
USA Sealing 90° Elbow - 3/8 in Polyline Flareless x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334974
MFR #1269X6X6
Your Price$47.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing 90° Elbow - 3/8 in Polyline Flareless x 3/8 in Male Pipe Rigid, Brass
MI ITEM #00334974
MFR #1269X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$47.78/each(List $65.93)

Overview

Mfr description
1269 X 6 X 6 FITTING
  • Excellent vibration resistance
  • Captive sleeve, pre-assembled for installation and can be reassembled
  • Easy installation
  • No flaring of tubing required.

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Polyline Flareless
  • End 1 Size
    3/8 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    3/8 in
  • End 2 Thread
    (NPTF) 3/8–18
  • Both Ends Style/Type
    Compression to Male NPTF
  • Material
    Brass
  • Inside Diameter
    0.534 in
  • Description Keyword
    3/8 in Polyline Flareless x 3/8 in Male Pipe Rigid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text