Overview
Mfr description
S351 3/16 TUBE ASSY 51 IN
- Anti-corrosive
- Easy to form
- Multi-walled
- Ready to install
Specifications
- Adapter TypeBrake Lines Steel
- End 1 Size3/16 in
- End 2 Size3/16 in
- Description Keyword3/16 in x 3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data