Overview
Mfr description
S430 1/4 TUBE ASSY 30 IN
- Multi-walled
- Anti-corrosive
- Easy to form
- Ready to install
Specifications
- Adapter TypeBrake Lines Steel
- End 1 Size1/4 in
- End 2 Size1/4 in
- Description Keyword1/4 in x 1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data