Overview
Mfr description
S451 1/4 TUBE ASSY 51 IN
- Easy to form
- Ready to install
- Anti-corrosive
- Multi-walled
Specifications
- Adapter TypeBrake Lines Steel
- End 1 Size1/4 in
- End 2 Size1/4 in
- Description Keyword1/4 in x 1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data