Motion
50X4X4
90° Elbow - 1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare, Brass
MI ITEM #00334998
MFR #50X4X4
List Price$46.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
90° Elbow - 1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare, Brass
MI ITEM #00334998
MFR #50X4X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.97/each for your price

Overview

Mfr description
50 X 4 X 4 FEMALE ELBOW

Specifications

  • Adapter Type
    90° Elbow
  • End 1 Style
    Male SAE 45° Flare
  • Both Ends Gender Type
    Male to Male
  • Both Ends Style/Type
    SAE 45° Flare to SAE 45° Flare
  • End 1 Size
    1/4 in
  • End 1 Thread
    (SAE) 7/16–20
  • End 2 Style
    Male SAE 45° Flare
  • End 2 Size
    1/4 in
  • End 1 Size Type
    1/4 SAE 45°
  • End 2 Thread
    (SAE) 7/16–20
  • End 2 Size Type
    1/4 SAE 45°
  • Material
    Brass
  • Description Keyword
    1/4 in Male SAE 45° Flare x 1/4 in Male SAE 45° Flare

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text