Overview
Mfr description
S540 5/16 TUBE ASSY 40 IN
- Multi-walled
- Anti-corrosive
- Easy to form
- Ready to install
Specifications
- Adapter TypeBrake Lines Steel
- End 1 Size5/16 in
- End 2 Size5/16 in
- Description Keyword5/16 in x 5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data