Overview
Mfr description
S630 3/8 TUBE ASSY 30 IN
- Ready to install
- Anti-corrosive
- Easy to form
- Multi-walled
Specifications
- Adapter TypeBrake Lines Steel
- End 1 Size3/8 in
- End 2 Size3/8 in
- Description Keyword3/8 in x 3/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data