Motion
12LOLG XREEL

GATES RUBBER CO
12LOLG XREEL

LOL Hydraulic Hose - 3/4 in ID, 1.06 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00335578
MFR #12LOLG XREEL
Price$6.44/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12LOLG XREEL

LOL Hydraulic Hose - 3/4 in ID, 1.06 in OD, 300 psi / 20.7 bar Working Pressure, 1200 psi / 82.7 bar Burst Pressure, Nitrile Rubber Cover, Nitrile (Type C) Tube
Mi Item #00335578
MFR #12LOLG XREEL

Mfr description
12LOLG+ GREEN HOSE
  • Available in 6 colors for easy color coding
  • Validated with Lock-On Plus reusable couplings
  • Temperature Range: -40C to +100C / -40F to +212F Air Only -40C to +71C / -40F to +160F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.44/ft

Specifications

Dimensions

  • Dash Size
    12
  • Hose Dash Size
    12
  • Hose Weight
    0.28 lbs/ft
  • Length
    225 ft / 69 m
  • Minimum Bend Radius
    7 in / 177.8 mm
  • Nominal Hose Inner Diameter  
    3/4 in
  • Nominal Hose Outer Diameter  
    1.06 in
  • Weight
    0.24 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Burst Pressure
    1200 psi / 82.7 bar
  • Color
    Green
  • Country of Origin
    US
  • Cover Color
    Green
  • Cover Material
    Modified Nitrile - Type C2
  • Cover Type
    Standard
  • Hose Covering Material
    Nitrile Rubber
  • Hose Pressure
    Constant Pressure-Low
  • Hose Reinforcement Type
    Textile
  • Inner Tube Material
    Nitrile (Type C)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3284-2536
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Product Page
  • Manufacturer Upc Number
    072053228441
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    +121°C / +250 °F
  • Minimum Temperature
    -40°C / -40 °F
  • Operating Temperature Range
    -40 to 212 °F
  • Physical Resistance
    Abrasion, Fire, Oil
  • Recommended Use
    Recommended for petroleum–based hydraulic oils, water, glycol anti–freeze solutions, engine lubricating oils and air; Lock–On hose and couplings are NOT recommended for pressure surge applications or critical applications, such as permanent piping in residential or commercial buildings. Do not use for gasoline or diesel fuels, unless approved by Gates H/C Product Application.
  • Reinforcement Type
    1-braid, textile
  • Standards Met
    MSHA 2G
  • Trademark
    LOL Plus Hydraulic Hose
  • Tube Color
    Black
  • Tube Material
    Nitrile - Type C
  • Typical Applications
    Hydraulic
  • UPC_NO
    072053228441
  • Working Pressure
    300 psi / 20.7 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)