Motion
HG-10
72771067 Hose Abrasion Protection Sleeve - Nylon Material, 0.6800 in ID, 1.0700 in Width, 300 ft Length
Mi Item #00335590
MFR #HG-10
Price$5.20/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72771067 Hose Abrasion Protection Sleeve - Nylon Material, 0.6800 in ID, 1.0700 in Width, 300 ft Length
Mi Item #00335590
MFR #HG-10

Mfr description
HG-10 NYLON SLEEVING 7277-1067
  • Downtime and maintenance costs are reduced; These Nylon Sleeves are unique because they form an extra protective layer against abrasive forces; Thousands of tiny Nylon filaments, woven into the texturized yarn, "friz" into a self–renewing shield that is extremely resistant to severe abrasion; This nylon sleeving has MSHA flame–resistance approval; Add 1/8" for installation; NOTE: Be sure to heat the cut edges of the Nylon Hose Sleeve. You may have to use a banded clamp or nylon tie to fasten the sleeve securely.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.20/ft

Specifications

Dimensions

  • Compatible Inside Diameter
    0.6800 in, 1.0700 in
  • Inside Diameter
    0.6800 in
  • Overall Length
    300 ft
  • Overall Width
    1.0700 in
  • Weight
    0.06 lbs

Details

  • Accessory Type
    Protective Sleeve
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Country of Origin
    CN
  • Description
    Gates Nylon Sleeves perform a dual role: (1) they provide excellent abrasion resistance to protect individual hose; and (2) they can be used to bundle several hose assemblies together for maximum protection.
  • End Type
    HG
  • Fitting Type
    Hose Guard
  • Harmonization Code
    5909.00.2000
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7277-1067
  • Manufacturer Upc Number
    072053032017
  • ManufacturerName (description attribute)
    Gates
  • Material
    Nylon
  • Product Types
    Hose Abrasion Protection Sleeve
  • UPC_NO
    072053032017
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)