Motion
HG-42
72771018 Nylon Sleeving - 2.6200 in ID, 300 ft Length, 4.1200 in Width, Nylon Material
Mi Item #00335596
MFR #HG-42
Price$9.91/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72771018 Nylon Sleeving - 2.6200 in ID, 300 ft Length, 4.1200 in Width, Nylon Material
Mi Item #00335596
MFR #HG-42

Mfr description
HG-42 NYLON SLEEVING 7277-1018
  • Downtime and maintenance costs are reduced; These Nylon Sleeves are unique because they form an extra protective layer against abrasive forces; Thousands of tiny Nylon filaments, woven into the texturized yarn, "friz" into a self–renewing shield that is extremely resistant to severe abrasion; This nylon sleeving has MSHA flame–resistance approval; Add 1/8" for installation; NOTE: Be sure to heat the cut edges of the Nylon Hose Sleeve. You may have to use a banded clamp or nylon tie to fasten the sleeve securely.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.91/ft

Specifications

Dimensions

  • Compatible Inside Diameter
    2.6200 in, 4.1200 in
  • Inside Diameter
    2.6200 in
  • Overall Length
    300 ft
  • Overall Width
    4.1200 in
  • Weight
    0.09 lbs

Details

  • Accessory Type
    Protective Sleeve
  • Additional Details
    Sleeve providing abrasion resistance for individual hoses. Used to protect hose assemblies from abrasion. Maximum protection when bundling several hoses or hose assemblies together. Secured on hose with band-it clamps or Gates® clamp collars. Important: Be sure to heat the cut edges of the sleeve. Do not use the Nylon Sleeve where ambient temperatures exceed 250°F. Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Country of Origin
    CN
  • Description
    Gates Nylon Sleeves perform a dual role: (1) they provide excellent abrasion resistance to protect individual hose; and (2) they can be used to bundle several hose assemblies together for maximum protection.
  • End Type
    HG
  • Fitting Type
    Hose Guard
  • Harmonization Code
    5909.00.2000
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    7277-1018
  • Manufacturer Upc Number
    072053032987
  • ManufacturerName (description attribute)
    Gates
  • Material
    Nylon
  • Product Types
    Sleeve Guard
  • Temperature Range
    -40 to +121 C), -40 to +250 F
  • UPC_NO
    072053032987
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)