Motion
8-8FP XBULK

GATES RUBBER CO
8-8FP XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #00335668
MFR #8-8FP XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8-8FP XBULK

Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #00335668
MFR #8-8FP XBULK

Mfr description
8-8 FP SOLID FEM CPLG 7302-3514
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hex Body
    1.0000 in
  • Hex Size
    1.0000 in
  • Hose Cut-Off Factor
    1.1900 in, 30.19 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    1/2 in, 12.69 mm
  • Length
    2.6300 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Thread Size
    1/2 in
  • Thread Size 1
    1/2-14
  • Weight
    0.15 lbs
  • Width
    1.0000 in

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Country of Origin
    US
  • End Gender
    Female
  • End Type 1
    FP
  • Finish/Coating
    Zinc Plated
  • Fitting Shape
    Straight
  • Fitting Type
    Pipe - NPSF
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80071X / 8-8FP XBULK
  • Manufacturer Compatibility
    Gates hoses
  • Manufacturer Upc Number
    072053155464
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Thread Interference
  • Style
    Straight
  • Swivel
    No
  • Thread Angle
    60°
  • UPC_NO
    072053155464
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)