Motion
6-8MJ XBULK

GATES RUBBER CO
6-8MJ XBULK

7306-2926 -
MI ITEM #00335673
MFR #6-8MJ XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6-8MJ XBULK

7306-2926 -
MI ITEM #00335673
MFR #6-8MJ XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    8
  • Height
    2.126
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Length
    0.551
  • Thread Size 1
    3/4-16
  • Weight
    0.11 lbs, 0.15
  • Width
    0.394

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MJ
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053156225
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    No

Overview

Mfr description
6-8 MJ JIC STEM 7306-2926
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought