Specifications
Dimensions
- Dash Size8
- End 1 Size0.5000 in
- End 2 Size0.5000 in
- Hose Cut-Off Factor1.3600 in, 34.50 mm
- Hose Dash Size8
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter1/2 in, 12.69 mm
- Length2.7950 in
- SAE Size-8
- Size0.5000 in
- Stem Length1.4350 in
- Thread Size3/4-16
- Thread Size 13/4-16
- Weight0.15 lbs
Details
- Additional DetailsPower Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
- ApplicationHigh and medium pressure hose
- CoatingZinc-plated
- ConfigurationStraight
- Connection 1 Short NameJIC
- Connection TypeJIC 37° Flare
- Country of OriginUS
- End 1 StyleJIC 37° Flare
- End GenderMale
- End Type 1MJ
- Finish/CoatingZinc Plated
- Fitting Connection FamilyJIC 37deg Flare
- Fitting ShapeStraight
- Fitting TypeJIC 37° Flare
- For Use WithC5E, G1, G2, GTH, M3K & RLA
- Manufacturer Catalog Number8-8MJ XBULK
- Manufacturer CompatibilityGates crimp specific
- Manufacturer Upc Number072053156249
- MaterialSteel
- Mating Angle37 °
- Port GenderMale
- Product TypesCoupling
- Seal MaterialMetal
- Seal TypeMated Angle
- Seated Angle37 °
- StyleStraight
- SwivelNo
- Thread Angle60 °
- Thread StandardJIC
- Thread TypeJIC 37 °Flare
- TypeJIC Male
- UPC_NO072053156249
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)