Motion
8-12MJ XBULK

GATES RUBBER CO
8-12MJ XBULK

7301-3928 -
Mi Item #00335676
MFR #8-12MJ XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8-12MJ XBULK

7301-3928 -
Mi Item #00335676
MFR #8-12MJ XBULK

Mfr description
8-12 MJ JIC STEM 7301-3928
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dash Size
    12
  • Height
    3.2
  • Hose Dash Size
    8
  • Hose Inside Diameter
    0.5000 in
  • Length
    1
  • Thread Size 1
    1 1/16-12
  • Weight
    0.28 lbs, 0.35
  • Width
    1

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    MJ
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Upc Number
    072053156270
  • Material
    Steel
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)