Motion
12-12MJ XBULK

GATES RUBBER CO
12-12MJ XBULK

7301-5924 -
MI ITEM #00335677
MFR #12-12MJ XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
12-12MJ XBULK

7301-5924 -
MI ITEM #00335677
MFR #12-12MJ XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-12 MJ JIC STEM 7301-5924
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    0.7520 in
  • Material
    Steel
  • Manufacturer Upc Number
    072053156300
  • UPC_NO
    072053156300
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Weight
    0.38 lbs
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    12
  • End Type 1
    MJ
  • Fitting Type
    JIC 37° Flare
  • Hose Dash Size
    12
  • Mating Angle
    37 °
  • Seal Type
    Mated Angle
  • Swivel
    No
  • Thread Size 1
    1 1/16-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text