Motion
6-6MB
7306-2944 -
Mi Item #00335718
MFR #6-6MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7306-2944 -
Mi Item #00335718
MFR #6-6MB

Mfr description
6-6 MB MALE STEM 7306-2944
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.1
  • Length
    0.5
  • Weight
    0.07 lbs, 0.1
  • Width
    0.5

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)