Specifications
Dimensions
- Height3
- Length0.8
- Weight0.19 lbs, 0.2
- Width0.8
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Overview
Mfr description
8-10 MB MALE STEM 7301-3946