Motion
12-12MB
7301-5944 -
Mi Item #00335723
MFR #12-12MB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7301-5944 -
Mi Item #00335723
MFR #12-12MB

Mfr description
12-12 MB MALE STEM 7301-5944
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    3.1
  • Length
    1.3
  • Weight
    0.31 lbs, 0.35
  • Width
    1.3

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)