Overview
Mfr description
6-6 MBX MALE STEM 7307-2944
Specifications
- Length0.7
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Height2.5
- Weight0.18 lbs, 0.2
- Width0.7
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data