Motion
4C2-4FJX45M

GATES RUBBER CO
4C2-4FJX45M

7303-0102 -
Mi Item #00335731
MFR #4C2-4FJX45M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4C2-4FJX45M

7303-0102 -
Mi Item #00335731
MFR #4C2-4FJX45M

Mfr description
4C2-4 FJX 45M 7303-0102(OLD#7303-0724)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.4
  • Length
    2.8
  • Weight
    0.06 lbs, 0.1
  • Width
    0.1

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)