Motion
6C2-6FJX90M XBULK

GATES RUBBER CO
6C2-6FJX90M XBULK

Hose End - Steel Material, 0.3740 in Hose ID
Mi Item #00335740
MFR #6C2-6FJX90M XBULK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C2-6FJX90M XBULK

Hose End - Steel Material, 0.3740 in Hose ID
Mi Item #00335740
MFR #6C2-6FJX90M XBULK

Mfr description
6C2-6 FJX 90M
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Dash Size
    6
  • Hose Cut-Off Factor
    1.8100 in, 45.96 mm
  • Hose Dash Size
    6
  • Hose Inside Diameter
    0.3740 in
  • Length
    2.8350 in
  • Thread Size 1
    9/16-18
  • Weight
    0.15 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Bent Tube
  • Connection Type
    Female JIC 37 °Swivel
  • Country of Origin
    US
  • End 1 Style
    Female JIC 37 °Swivel
  • End Type 1
    FJX
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Type
    JIC 37° Flare
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    6C2-6FJX90M
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053164282
  • Material
    Steel
  • Mating Angle
    37 °
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Mated Angle
  • Seated Angle
    37 °
  • Style
    90 °Elbow
  • Swivel
    Yes
  • Thread Type
    Female JIC 37 °Swivel
  • Type
    Female JIC Swivel
  • UPC_NO
    072053164282
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)