Motion
16C2-16FJX90M

GATES RUBBER CO
16C2-16FJX90M

7303-0180 -
Mi Item #00335744
MFR #16C2-16FJX90M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
16C2-16FJX90M

7303-0180 -
Mi Item #00335744
MFR #16C2-16FJX90M

Mfr description
16C2-16 FJX 90M 7303-0180 (OLD# -6894)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.7
  • Length
    6.6
  • Weight
    0.93 lbs, 1.05
  • Width
    2.6

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)