Motion
6C2-6FJX90L

GATES RUBBER CO
6C2-6FJX90L

7303-0162 -
Mi Item #00335747
MFR #6C2-6FJX90L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
6C2-6FJX90L

7303-0162 -
Mi Item #00335747
MFR #6C2-6FJX90L

Mfr description
6C2-6 FJX 90L 7303-0162
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    0.5
  • Length
    3.6
  • Weight
    0.16 lbs, 0.2
  • Width
    1.7

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)