Motion
4-4FBO XBULK

GATES RUBBER CO
4-4FBO XBULK

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #00335800
MFR #4-4FBO XBULK
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
4-4FBO XBULK

Hose End - Steel Material, 1/4 in Hose ID, Female
Mi Item #00335800
MFR #4-4FBO XBULK

Mfr description
4-4 FBO STEM 7305-0914
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.42/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.2500 in
  • Dash Size
    4
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2500 in
  • Hose Cut-Off Factor
    0.5800 in, 14.80 mm
  • Hose Dash Size
    4
  • Hose Diameter
    0.2500 in
  • Hose Inside Diameter
    1/4 in
  • Inside Diameter
    0.2500 in, 6.40 mm
  • Length
    1.6700 in
  • Outer Diameter
    0.5600 in
  • SAE Size
    -4
  • Size
    0.2500 in
  • Weight
    0.04 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Compatible Hose Series
    Power Crimp
  • Configuration
    Straight
  • Connection 1 Short Name
    FBO
  • Connection Type
    Female Braze-On
  • Country of Origin
    US
  • End 1 Style
    Female Braze-On
  • End Gender
    Female
  • End Type 1
    FBO
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Braze-On
  • Fitting Type
    Braze-On
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    84401
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053530377
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Braze-On
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    FBO
  • Thread Type
    Female Braze-On
  • Type
    Female Braze-On
  • UPC_NO
    072053530377
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)