Motion
8-8FBO XBULK

GATES RUBBER CO
8-8FBO XBULK

Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #00335803
MFR #8-8FBO XBULK
Price$10.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
8-8FBO XBULK

Hose End - Steel Material, 1/2 in Hose ID
MI ITEM #00335803
MFR #8-8FBO XBULK

Mfr description
8-8 FBO STEM 7305-3914
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.53/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.5000 in
  • Dash Size
    8
  • End 1 Size
    0.5000 in
  • End 2 Size
    0.5000 in
  • Hose Cut-Off Factor
    0.7600 in, 19.30 mm
  • Hose Dash Size
    8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.5000 in, 12.69 mm
  • Length
    2.2000 in
  • Outer Diameter
    0.8800 in
  • SAE Size
    -8
  • Size
    0.5000 in
  • Weight
    0.11 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    High and medium pressure hose
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Country of Origin
    US
  • End Type 1
    FBO
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Braze-On
  • Fitting Type
    Braze-On
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80404X / 8-8FBO XBULK
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053157161
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Braze-On
  • Style
    Straight
  • Swivel
    No
  • Type
    Female Braze-On
  • UPC_NO
    072053157161

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)