Motion
20-20FBO XBULK

GATES RUBBER CO
20-20FBO XBULK

7305-7914 -
MI ITEM #00335807
MFR #20-20FBO XBULK
List Price$85.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
20-20FBO XBULK

7305-7914 -
MI ITEM #00335807
MFR #20-20FBO XBULK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.75/each for your price

Overview

Mfr description
20-20 FBO STEM 7305-7914
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;

Specifications

  • Country of Origin
    US
  • ManufacturerName (description attribute)
    Gates
  • Hose Inside Diameter
    1.2500 in
  • Material
    Steel
  • Manufacturer Upc Number
    072053157215
  • UPC_NO
    072053157215
  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Weight
    0.73 lbs
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Dash Size
    20
  • End Type 1
    FBO
  • Fitting Type
    Braze-On
  • Hose Dash Size
    20
  • Swivel
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text