Motion
24-24FBO XBULK

GATES RUBBER CO
24-24FBO XBULK

Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #00335808
MFR #24-24FBO XBULK
Price$116.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
24-24FBO XBULK

Hose End - Steel Material, 1-1/2 in Hose ID
Mi Item #00335808
MFR #24-24FBO XBULK

Mfr description
24-24 FBO STEM 7305-8914
  • Designed to perform with high and medium pressure hose; Sizes 3/16 in; through 2 in; I; D; Zinc plated carbon steel;
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.58/each

Specifications

Dimensions

  • Dash Size
    24
  • End 1 Size
    1.5000 in
  • End 2 Size
    1.5000 in
  • Hose Cut-Off Factor
    1.1100 in, 28.19 mm
  • Hose Dash Size
    24
  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.5000 in, 38.10 mm
  • Length
    3.7400 in
  • Outer Diameter
    2.0000 in
  • SAE Size
    -24
  • Size
    1.5000 in
  • Stem Length
    2.6300 in
  • Weight
    3.65 lbs

Details

  • Additional Details
    Power Crimp stems and ferrules are designed for use with your Gates hoses with a wide variety of couplings available for easy installation.
  • Application
    Hydraulics
  • Coating
    Zinc-plated
  • Configuration
    Straight
  • Connection 1 Short Name
    FBO
  • Connection Type
    Female Braze-On
  • Country of Origin
    US
  • End 1 Style
    Female Braze-On
  • End Type 1
    FBO
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    Braze-On
  • Fitting Type
    Braze-On
  • For Use With
    C5E, G1, G2, GTH, M3K & RLA
  • Manufacturer Catalog Number
    80411X
  • Manufacturer Compatibility
    Gates
  • Manufacturer Upc Number
    072053157222
  • Material
    Steel
  • Port Gender
    Female
  • Product Types
    Coupling
  • Seal Type
    Braze-On
  • Style
    Straight
  • Swivel
    No
  • Thread Standard
    FBO
  • Thread Type
    Female Braze-On
  • Type
    Power Crimp Coupling
  • UPC_NO
    072053157222
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)