Specifications
Dimensions
- Height0.7
- Length5.2
- Weight0.45
- Width2.3
Details
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
Overview
Mfr description
10C2-10FJX90L JIC STEM 7334-0483